BS SS Chain
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Chain | 12B-2 |
Logistic Weight | 12142 g |
---|---|
Chain pitch | 19.05 mm |
Profile | Duplex (2) |
Chain | 12B-2 |
Roller diameter | 12.07 mm |
Inner width min. | 11.68 mm |
Chain length | 5000 mm |
Pin length | 46.1 mm |
Chain pin diameter | 5.72 mm |
Weight | 12142 kg |
Plate type | Round |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Usually arrives within 14 working days