References
Renold:GY10B1X25FT
Rubix:171A7447
EAN:0673766000081



Product details : RENOLD SYNERGY GY10B1X25FT SIMPLEX CHAIN
Renold Synergy has earned an unparalleled reputation as the only real roller chain with high performance. This is not only the result of years of research and testing, but also feedback from engineers around the world who have tested these chains to the limit. Independent tests demonstrate that Renold Synergy perform up to 6 times better than the competitors' best chains.
Strengths
• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
Technical specifications
Attributes
| Logistic Weight | 6,5 g |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Chain | 10b-1 |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Chain length | 7620 mm |
| Pin length | 18.8 mm |
| Chain pin diameter | 5.08 mm |
| Plate type | round |
| Plate height | 14.6 mm |
| Plate thickness | 1.55 mm |
| Tensile strength min. | 22.2 kN |
Show UNSPSC/ECL@SS
£ 324.78 excl. VAT
/ Each
£ 389.74 incl. VAT
- In stock: Next day delivery