BS Straight Sided Chain
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Chain | 12B-2 |
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Chain | 12B-2 |
Roller diameter | 12.07 mm |
Inner width min. | 11.68 mm |
Chain length | 5000 m |
Material | Carbon steel |
Pin length | 42.9 mm |
Chain pin diameter | 5.72 mm |
Plate type | Straight |
Plate height | 16 mm |
Plate thickness | 1.8 mm |
Tensile strength min. | 57.8 kN |
Usually arrives within 14 working days