References
Fenner:10B2-5M-FENNER
Rubix:406A4916
Manufacturer :13710B-2FC




Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 10b-2 (bs 228 / iso 606 / din 8187) |
Product details : FENNER ROLLER CHAIN 10B-2 BS 5/8 INCH DUPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ISO 10B-2 Pitch 5/8"
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 10b-2 (bs 228 / iso 606 / din 8187) |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Material | steel |
| Pin length | 37.5 mm |
| Chain pin diameter | 5.08 mm |
| Weight | 1.7 kg |
| Plate type | straight |
| Plate height | 13.7 mm |
| Plate thickness | 1.7 mm |
| Tensile strength min. | 46 kN |
Show UNSPSC/ECL@SS
£ 122.40 excl. VAT
/ 5 Metre
£ 146.88 incl. VAT
- Delivery usually within ( 2 ) days