Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 150430028 FITT R1/4-G1/4 ELBOW CONNECTOR
NORGREN 150430028 FITT R1/4-G1/4 ELBOW CONNECTOR
BSP and Hose Fittings
References
norgren:
150430028
rubix:
45025886
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 1/4; G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 150430028 FITT R1/4-G1/4 ELBOW CONNECTOR
Elbow piece 1/4K - G 1/4
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 1/4; G 1/4
Profile
15043
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.09
excl. VAT
/
Each
£
3.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2E11-00N ONE-TOUCH FITTING
NORGREN C00401200 PFITC 12MM UNION ELBOW CONN
SMC KQ2ZF06-01AS BRASS FITTING 1/8 FEMALE THREAD I 6 TUBE
NORGREN 102471248 PFIT 12MM-G1/2 90 SWI ELB ADPT
FESTO 153440 PUSH-IN CONNECTOR, SELF-SEALING QSMK-6
NORGREN 102470838 PFIT 8MM-G3/8 90 SWI ELB ADPT
SMC KQL06-01S FITTING
NORGREN C02670618 PFITC 6MM-G1/8 SWIVEL TEE ADPT
SMC KGL06-02S FITTING
FESTO 8030252 T-FITTING NPFC-T-3R14-M
SMC KGL04-02 FITTING
FESTO 578404 PLUG SCREW NPQH-BK-M5-P10
SMC KQG2T06-02S ONE-TOUCH FITTING SUS 316
SMC KQ2UD04-02AS BRASS FITTING 1/4 THREAD I 4 TUBE
NORGREN 102261238 PFIT 12MM-G3/8F STR ADAPTER