References
Festo:NPFC-T-3R14-M
Rubix:117A7208
Manufacturer :8030252
EAN:4052568063542

Documents
Product details : FESTO 8030252 T-FITTING NPFC-T-3R14-M
T-fitting NPFC-T-3R14-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 36,24 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | r 1/4 |
| Profile | t |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ 10 pieces
£ 31.44 incl. VAT
- Delivery usually within ( 2 ) days