Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 102261238 PFIT 12MM-G3/8F STR ADAPTER
NORGREN 102261238 PFIT 12MM-G3/8F STR ADAPTER
Pneufit Push-In Fitting
References
norgren:
102261238
rubix:
119A0585
Technical specifications
Material
Glass Reinforced Polyamide
Connection 1
G 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 102261238 PFIT 12MM-G3/8F STR ADAPTER
Straight screw-on connector 12-G3/8 Pneufit
Technical specifications
Attributes
Material
Glass Reinforced Polyamide
Connection 1
G 3/8
Profile
10226
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.17
excl. VAT
/
Each
£
11.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 186234 MULTIPLE DISTRIBUTOR QSLV3-G1/8-6
SMC KQB2E08-00 METRIC SIZE BRASS ONE-TOUCH FITTING
AVENTICS R412005334
SMC KQ2Y12-G04A ONE-TOUCH FITTING
SMC KQ2L04-08 FITTING
FESTO 133027 PUSH-IN FITTING
FESTO 133192 PUSH-IN L-FITTING QSL-1/2-10-50
LEGRIS LF3000 FITTING 3133 04 19
FESTO 130777 PUSH-IN FITTING QSM-M5-3-100
MECALINE 860008 FEMALE ELBOW 8 - G1/2IN
FESTO 8085698 PLUG
FESTO 132076 PUSH-IN T-FITTING QSTL-G1/8-6-100
NORGREN C01250828 PFITC 8MM-R1/4 STR ADPT
SMC KQ2L01-99A ONE-TOUCH FITTING
FESTO 186262 MULTIPLE DISTRIBUTOR QSLV6-G1/2-12