Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO BN08 1/2 BARREL NIPPLE
NERO BN08 1/2 BARREL NIPPLE
BSPT Barrel Nipple 150LB
References
nero:
BN08
rubix:
45027703
Technical specifications
Connecting diameter
1/2 ''
Product details
Technical specifications
Product details : NERO BN08 1/2 BARREL NIPPLE
BSPT Threaded Barrel Nipple 150psi 316. Manufactured to ISO 4144. BSP threads to ISO 7-1.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
Connecting diameter
1/2 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.06
excl. VAT
/
Each
£
3.67
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
NERO E06 3/8 BSP 90 F ELBOW
MECALINE 890943 FULL SOCKET 1.1/2
SWAGELOK SS-6MO-3 UNION TEE 6MM
MECALINE 890920 HEXAGON HEAD CAP 3/4
NERO 6MMX1/8-BSPT MSC06L18BSPT
MECALINE 890960 EQUAL TEE 3/4
MECALINE 890982 CONE SEAT UNION F/F 1.1/4
MECALINE 890966 EQUAL CROSS 1/8
MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
NERO RN0402 1/4 X 1/8 NIPPLE
MECALINE 891013 SS REDUCING BUSH 2 X 1
MECALINE 890928 MALE TAPER NIPPLE 3/8
MECALINE 891058 SS REDUCING NIPPLE 3/8 X 1/4
MECALINE 891066 SS REDUCING NIPPLE 1 X 3/8
PARKER 6 X 1/4 FITTING M6MSC1/4N-316