Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
STAINLESS STEEL BARREL NIPPLE
References
mecaline:
891089
rubix:
253A0652
ean:
3660338437458
Technical specifications
Connecting diameter
1/2 in
Standard
ISO 4144
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
1/2 in
Standard
ISO 4144
Thickness
2.77
mm
Nominal pressure
20/14 bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.19
excl. VAT
/
Each
£
1.43
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891015 SS REDUCING BUSH 2 X 1.1/2
MECALINE 890953 90 FEMALE ELBOW 1.1/2
MECALINE 890970 EQUAL CROSS 3/4
MECALINE 890919 HEXAGON HEAD CAP 1/2
MECALINE 891050 SS MALE HOSETAIL 1/2 X 127 MM
MECALINE 891001 REDUCING BUSH 3/4 X 1/4
SWAGELOK SS-6MO-3 UNION TEE 6MM
NERO RS0604 3/8 X 1/4 SOCKET
MECALINE 890982 CONE SEAT UNION F/F 1.1/4
MECALINE 890959 EQUAL TEE 1/2
MECALINE 890916 HEXAGON HEAD CAP 1/8
MECALINE 891033 SS 90 MALE/FEMALE ELBOW 1.1/4
MECALINE 890978 CONE SEAT UNION F/F 3/8
MECALINE 890974 EQUAL CROSS 2
MECALINE 890934 MALE TAPER NIPPLE 2