Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO HN08 S/STEEL 1/2 HEX NIPPLE
NERO HN08 S/STEEL 1/2 HEX NIPPLE
BSPT Hexagon Nipple 150LB
References
nero:
HN08
rubix:
80124498
Technical specifications
Connecting diameter
1/2 ''
Product details
Technical specifications
Product details : NERO HN08 S/STEEL 1/2 HEX NIPPLE
NERO’s range of 150Lb fittings are available threaded BSP and NPT, or with socket weld end connections. They are made from high quality investment castings to ISO4144 or above.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
Connecting diameter
1/2 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.53
excl. VAT
/
Each
£
3.04
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 890984 CONE SEAT UNION F/F 2
NERO 1/2 SOCKET S08
MECALINE 891058 SS REDUCING NIPPLE 3/8 X 1/4
NERO UC04 1/4 BSP UNION
MECALINE 891027 SS 90 MALE/FEMALE ELBOW 1/8
MECALINE 890922 HEXAGON HEAD CAP 1.1/4
MECALINE 890972 EQUAL CROSS 1.1/4
MECALINE 890944 FULL SOCKET 2
MECALINE 891023 SS HEXAGON HEAD PLUG 1.1/4
MECALINE 891002 REDUCING BUSH 3/4 X 3/8
MECALINE 891054 SS MALE HOSETAIL 1.1/2 X 381 MM
SWAGELOK SS-6MO-3 UNION TEE 6MM
MECALINE 891053 SS MALE HOSETAIL 1.1/4 X 33 MM
MECALINE 891025 SS HEXAGON HEAD PLUG 2
MECALINE 890943 FULL SOCKET 1.1/2