MECALINE 890922 HEXAGON HEAD CAP 1.1/4
STAINLESS STEEL HEXAGON HEAD CAP
See technical informationSee documentsReferences
Mecaline:890922
Rubix:253A0519
EAN:3660338435935


Technical specifications
| Connecting diameter | g1 1/4 '' |
|---|---|
| Connecting diameter 2 | g1 1/4 '' |
| Angle | straight |
Documents
Product details : MECALINE 890922 HEXAGON HEAD CAP 1.1/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | g1 1/4 '' |
|---|---|
| Connecting diameter 2 | g1 1/4 '' |
| Angle | straight |
| Standard | AISI 316 |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Usually arrives within 14 working days