References
SMC:KQ2H06-G01N
Rubix:393A7663
Manufacturer :KQ2H06-G01N
EAN:3618036064193

Documents
Product details : SMC KQ2H06-G01N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
- Accepts nylon and urethane tubes
- Applicable for both vacuum and positive pressure applications
- Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Material | n (brass + electroless nickel plating) |
| Profile | kq2 |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Usually arrives within 14 working days