References
Festo:QS-V0-1/8-8
Rubix:125A0804
Manufacturer :160501
EAN:4052568035501

Technical specifications
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 160501 PUSH-IN FITTING QS-V0-1/8-8
Push-in fitting QS-V0-1/8-8 male thread with external Hexagon. Nominal size=5 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 55.60 excl. VAT
/ 10 pieces
£ 66.72 incl. VAT
- Delivery usually within ( 2 ) days