SMC KPGL10-02 ONE TOUCH CLEAN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGL10-02
Rubix:2603866
Manufacturer :KPGL10-02
EAN:3618036072341

Documents
Product details : SMC KPGL10-02 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Material | polypropylene resin |
| Connection 1 | 10 mm |
| Profile | kpgl |
| Connection 2 | r 1/4 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Delivery usually within ( 4 ) days