FESTO 558740 PUSH-IN T-FITTING NPQM-T-G14-Q8-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-T-G14-Q8-P10
Rubix:115A9825
Manufacturer :558740
EAN:4052568054939

Documents
Product details : FESTO 558740 PUSH-IN T-FITTING NPQM-T-G14-Q8-P10
Push-in T-fitting NPQM-T-G14-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 34,08 g |
|---|---|
| Material | brass;nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | npqm |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 57.70 excl. VAT
/ 10 pieces
£ 69.24 incl. VAT
- Delivery usually within ( 2 ) days