References
SMC:LQP50-19
Rubix:2605221
Manufacturer :00077760

Documents
Product details : SMC LQP50-19 FITTING
High levels of purity are increasingly required in the handling of fluids for advanced processing applications of semiconductors, pharmaceuticals, medicine, instrumentation, cleaning and food processing. SMC high purity series products incorporate many new and unique innovations that minimize both particulate and chemical contamination to levels compatible with the most demanding requirements. Cleaning, assembly and packaging are performed in a clean room to ensure the ultimate in product integrity.
Strengths
•Clean specifications
Outstanding corrosion resistance
Numerous variations
Compatible with maximum fluid temperatures upto 200°C
Outstanding corrosion resistance
Numerous variations
Compatible with maximum fluid temperatures upto 200°C
Applications
Handling of fluids for advanced processing applications of semiconductors, pharmaceuticals, medicine, instrumentation, cleaning and food processing
Technical specifications
Attributes
| Material | high purity pfa |
|---|---|
| Connection 1 | 4 |
| Profile | 5 |
| Connection 2 | 19 |
| Max. temperature | 200 °C |
| Type | panel mount union |
| Tube diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 90.95 excl. VAT
/ Each
£ 109.14 incl. VAT
- Delivery usually within ( 19 ) days