FESTO 578299 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q4-E-P10


Bulkhead Connector

References
festo:NPQH-H-Q4-E-P10
rubix:263A5920
manufacturer :578299
ean:4052568060022
NPQH-H-Q4-E-P10 Bulkhead connector
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578299 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q4-E-P10


Bulkhead connector NPQH-H-Q4-E-P10 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight24,14 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
  • Delivery usually within ( 11 ) days