FESTO 9390 BULKHEAD QUICK CONNECTOR SCK-PK-9-KU
Bulkhead Quick Connector
See technical informationSee documentsReferences
Festo:SCK-PK-9-KU
Rubix:122A8498
Manufacturer :9390
EAN:4052568020682

Technical specifications
| Material | pom (union nut, nut, connector) |
|---|---|
| Connection 1 | 9 mm |
Documents
Product details : FESTO 9390 BULKHEAD QUICK CONNECTOR SCK-PK-9-KU
Bulkhead quick connector SCK-PK-9-KU Polymeric design. Nominal size=8 mm, Assembly Position=Any, Operating pressure=0 - 10 bar, Ambient temperature=-10 - 60 °C, Pneumatic Connection=(* M16x1, * PK-9 with union Nut)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x25 mm |
|---|---|
| Logistic Weight | 21,08 g |
| Material | pom (union nut, nut, connector) |
| Connection 1 | 9 mm |
| Profile | sck |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Delivery usually within ( 16 ) days