FESTO 132041 PUSH-IN FITTING QS-G1/4-10-50


Push-in Fitting

References
festo:QS-G1/4-10-50
rubix:124A7544
manufacturer :132041
ean:4052568026936
QS-G1/4-10-50 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 132041 PUSH-IN FITTING QS-G1/4-10-50


Push-in fitting QS-G1/4-10-50 male thread with external Hexagon. Size=Standard, Nominal size=6,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight22,87 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 122.50 excl. VAT
/ 50 pieces
£ 147.00 incl. VAT
  • Delivery usually within ( 11 ) days