References
Festo:ACK-1/4-PK-6
Rubix:123A4004
Manufacturer :3712
EAN:4052568000493

Technical specifications
| Material | anodised wrought aluminium alloy / reinforced pa tpe-u |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 3712 QUICK CONNECTOR ACK-1/4-PK-6
Quick connector ACK-1/4-PK-4 Female thread with sealing ring. Nominal size=3,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 9,56 g |
| Material | anodised wrought aluminium alloy / reinforced pa tpe-u |
| Connection 1 | g 1/4 in |
| Profile | ack |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 49.80 excl. VAT
/ 10 pieces
£ 59.76 incl. VAT
- Delivery usually within ( 16 ) days