References
Festo:QSL-4
Rubix:116A5542
Manufacturer :153070
EAN:4052568031633

Technical specifications
| Material | nickel-plated brass, pbt, anodised aluminium (housing);nickel-plated brass (screwed trunnion, nut, hollow bolt);pom (releasing ring);nbr (tubing seal);high-alloy stainless steel (tube clamping segment);pun-h, pen, pan (plastic tubing) |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : FESTO 153070 PUSH-IN L-CONNECTOR QSL-4
L-shape push-in fitting.The stainless steel retaining ring within the fitting holds the tubing securely without damaging its surface. Vibration and pressure surges are safely absorbed. The tubing can be detached easily by pressing down the blue release ring. The appropriate outside tubing diameter is marked on the release ring. A nitrile rubber sealing ring guarantees a perfect seal between standard OD tubing and the body of the fitting.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x10 mm |
|---|---|
| Logistic Weight | 5,1 g |
| Material | nickel-plated brass, pbt, anodised aluminium (housing);nickel-plated brass (screwed trunnion, nut, hollow bolt);pom (releasing ring);nbr (tubing seal);high-alloy stainless steel (tube clamping segment);pun-h, pen, pan (plastic tubing) |
| Connection 1 | 4 mm |
| Profile | qsl |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- In stock: Next day delivery