FESTO 578300 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q6-E-P10
Bulkhead Connector
See technical informationSee documentsReferences
Festo:NPQH-H-Q6-E-P10
Rubix:118A4321
Manufacturer :578300
EAN:4052568060039

Documents
Product details : FESTO 578300 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q6-E-P10
Bulkhead connector NPQH-H-Q6-E-P10 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 6 mm |
| Profile | npqh |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ 10 pieces
£ 54.84 incl. VAT
- Delivery usually within ( 2 ) days