References
SMC:KQ2E06-G03
Rubix:119A4799

Documents
Product details : SMC KQ2E06-G03 ONE-TOUCH FITTING
A gasket made of a stainless sheet covered with laminated NBR on both sides is seated on the female thread for a perfect sealing construction irrespective of the variations in tolerance. The male thread for piping drastically cuts piping man- hours. Suitable for use with port threads conforming to ISO1179 and ISO16030.
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Material | c3604;pbt |
| Connection 1 | 3/8 |
| Profile | kq2e |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 51.10 excl. VAT
/ 10 pieces
£ 61.32 incl. VAT
- Delivery usually within ( 4 ) days