References
Festo:QSY-10
Rubix:80188602
Manufacturer :153151
EAN:4052568032432

Documents
Product details : FESTO 153151 PUSH-IN Y-CONNECTOR QSY-10
Push-in Y-connector QSY-10 Size=Standard, Nominal size=5,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 25,5 g |
|---|---|
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qsy |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 49.20 excl. VAT
/ 10 pieces
£ 59.04 incl. VAT
- In stock: Next day delivery