MECALINE 843005 HEXAGONAL PLUG WITH FKM SEAL - STAINLESS STEEL G1/8IN


STAINLESS STEEL MALE PARALLEL PLUG WITH FKM SEAL - HEXAGON SOCKET

References
mecaline:843005
rubix:208A5070
ean:3660338062933
HEXAGONAL PLUG WITH FKM SEAL - STAINLESS STEEL
brand logo
Technical specifications
MaterialAcier inoxydable
Connection 1G1/8
See all Specifications

Product details : MECALINE 843005 HEXAGONAL PLUG WITH FKM SEAL - STAINLESS STEEL G1/8IN


Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -15°C…200°C.

Technical specifications


Attributes
MaterialAcier inoxydable
Connection 1G1/8
ProfileMale
Connection 2G1/8
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ Each
£ 14.16 incl. VAT
  • Usually arrives within 14 working days