SMC KQ2E16-G04 ONE-TOUCH FITTING


Bulkhead Connector

References
smc:KQ2E16-G04
rubix:2603972
brand logo
brand logo
Technical specifications
Materialc3604;pbt
Connection 11/2
See all Specifications

Product details : SMC KQ2E16-G04 ONE-TOUCH FITTING


A gasket made of a stainless sheet covered with laminated NBR on both sides is seated on the female thread for a perfect sealing construction irrespective of the variations in tolerance. The male thread for piping drastically cuts piping man- hours. Suitable for use with port threads conforming to ISO1179 and ISO16030.
KQ2Exx-G, One-touch Fitting, Bulkhead Connector, Thread G

Technical specifications


Attributes
Logistic Weight132 g
Materialc3604;pbt
Connection 11/2
Profilekq2e
Connection 216
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
  • Delivery usually within ( 4 ) days