FESTO 133147 PUSH-IN Y-CONNECTOR QSY-8H-6-B
Push-in Y-Connector
See technical informationSee documentsReferences
Festo:QSY-8H-6-B
Rubix:116A6217
Manufacturer :133147
EAN:4052568030261

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | push-in sleeve qs-8 |
Documents
Product details : FESTO 133147 PUSH-IN Y-CONNECTOR QSY-8H-6-B
Push-in Y-connector QSY-8H-6-B with push-in sleeve. Size=Standard, Nominal size=3,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x75x30 mm |
|---|---|
| Logistic Weight | 8,88 g |
| Material | pbt / pom / nbr / high-alloy stainless steel |
| Connection 1 | push-in sleeve qs-8 |
| Profile | standard |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ 10 pieces
£ 58.32 incl. VAT
- In stock: Next day delivery