References
Festo:QSMC-3
Rubix:133A4117
Manufacturer :153381
EAN:4052568034399

Technical specifications
| Material | pbt (body), pom (release ring), nbr (seal), high-alloy stainless steel (claw/tube clamp) |
|---|---|
| Connection 1 | for tubing od 3 mm |
Documents
Product details : FESTO 153381 PUSH-IN CAP QSMC-3
Push-in cap QSMC-3 Size=Mini, Assembly Position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 0,62 g |
|---|---|
| Material | pbt (body), pom (release ring), nbr (seal), high-alloy stainless steel (claw/tube clamp) |
| Connection 1 | for tubing od 3 mm |
| Profile | mini (qsm series); push-pull cap (blanking plug) |
| Connection 2 | 3 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ 10 pieces
£ 9.36 incl. VAT
- Delivery usually within ( 2 ) days