References
SMC:KQ2S06-G01A
Rubix:393A7242
Manufacturer :KQ2S06-G01A
EAN:3618036051711

Technical specifications
| Material | c3604, pbt (body);nbr (seal, o-ring, seal ring) |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : SMC KQ2S06-G01A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | c3604, pbt (body);nbr (seal, o-ring, seal ring) |
| Connection 1 | g 1/8 in |
| Profile | kq2s |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
- Usually arrives within 14 working days