FESTO 132919 PUSH-IN FITTING PK100 QSM-M7-6-I-R-100
Push in fitting
See technical informationSee documentsReferences
Festo:QSM-M7-6-I-R-100
Rubix:263A6840
Manufacturer :132919
EAN:4052568028558

Technical specifications
| Material | anodised aluminium / pom / nickel-plated brass / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | m7 |
Documents
Product details : FESTO 132919 PUSH-IN FITTING PK100 QSM-M7-6-I-R-100
Suitable for a wide range of tasks and attractively priced. Flexible thanks to highly resistant materials, easy to install thanks to optimised bending radii. High level of abrasion resistance in dynamic applications
Technical specifications
Attributes
| Material | anodised aluminium / pom / nickel-plated brass / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | m7 |
| Profile | qsm |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 170.00 excl. VAT
/ Each
£ 204.00 incl. VAT
- Usually arrives within 14 working days