References
SMC:KQ2H08-03AP
Rubix:393A7566
Manufacturer :KQ2H08-03AP

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);pom (collet, release button);304 stainless steel, c3604, pbt (guide);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 3/8 |
Documents
Product details : SMC KQ2H08-03AP ONE-TOUCH FITTING
SMC launches a new range of improved couplings: the KQ2 series. With more than 50 bodies, the new KQ2 series offers highly flexible solutions. It now includes the KJ series of miniature couplings. The insertion and sealing of a tube now requires up to 30% less force and offers 20% less resistance for the removal, allowing a quicker and easier coupling. The new KQ2 series is also characterized by its reduced dimensions-shorter width and height up to 23% - thus allowing to obtain 57% lighter couplings than the previous models. Two brass or brass & nickel threading materials and two types of joints are available for repeated connections and non-contamination of the seal. In addition, the KQ2 series offers several types of M, R, NPT, UNF and Uni threads, as well as a full range of diameters from Ø2 mm for low-speed applications and up to Ø16 mm for high-speed applications.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);pom (collet, release button);304 stainless steel, c3604, pbt (guide);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Connection 1 | 3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- Usually arrives within 14 working days