Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 3560 PIPE SOCKET QM-M5-M5
FESTO 3560 PIPE SOCKET QM-M5-M5
QM Sleeve
References
festo:
QM-M5-M5
rubix:
116A8360
manufacturer :
3560
ean:
4052568018276
Technical specifications
Material
anodised wrought aluminium alloy (sleeve)
Connection 1
m5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3560 PIPE SOCKET QM-M5-M5
Sleeve QM-M5-M5 Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistic Weight
0,93
g
Material
anodised wrought aluminium alloy (sleeve)
Connection 1
m5
Profile
qm
Connection 2
m5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.60
excl. VAT
/ 10
pieces
£
18.72
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 11452 ELBOW QUICK CONNECTOR LCK-1/4-PK-9
SMC KGS06-01 HEX SOCKET MALE CONNECTOR
SMC AS1201F-M5-06-X35 SPEAD CONTROLLER
FESTO 130665 PUSH-IN L-CONNECTOR CRQSL-10
FESTO 153238 MULTIPLE DISTRIBUTOR QSLV4-3/8-10
SMC KQ2H12-03A ONE-TOUCH FITTING
SMC KPGH06-M5 ONE TOUCH CLEAN FITTING
FESTO 133001 PUSH-IN FITTING QSM-M3-3-I-R
NORGREN C01471638 PFITC 16MM-R3/8 SWIVEL ELBOW
NORGREN C02321228 12-1/4 FEMALE BULKHEAD PII
FESTO 186126 PUSH-IN L-FITTING QSL-G1/2-16
SMC KQ2F12-G02N ONE-TOUCH FITTING
NORGREN 101451038 PFIT 10MM-R3/8 ELBOW ADAPTER
FESTO 558747 PUSH-IN T-FITTING NPQM-T-G12-Q12-P10
SMC KCL08-99 REDUCER PLUG-IN ELBOW W/O CHEC