FESTO 9421 BULKHEAD QUICK CONNECTOR SCK-PK-4
Bulkhead Quick Connector
See technical informationSee documentsReferences
Festo:SCK-PK-4
Rubix:123A3120
Manufacturer :9421
EAN:4052568020705

Technical specifications
| Material | pom (union nut, nut, connector) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : FESTO 9421 BULKHEAD QUICK CONNECTOR SCK-PK-4
Bulkhead quick connector SCK-PK-4 Metal version. Nominal size=3,4 mm, Assembly Position=Any, Pneumatic Connection=(* M10x1, * PK-4 with sleeve Nut), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=Aluminium
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x85x18 mm |
|---|---|
| Logistic Weight | 12 g |
| Material | pom (union nut, nut, connector) |
| Connection 1 | 6 mm |
| Profile | sck |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 125.20 excl. VAT
/ 10 pieces
£ 150.24 incl. VAT
- Delivery usually within ( 16 ) days