FESTO 153280 PUSH-IN L-FITTING QSLF-3/8-10-B


Push-in L-Fitting

References
festo:QSLF-3/8-10-B
rubix:116A0352
manufacturer :153280
ean:4052568033521
QSLF-3/8-10-B Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 153280 PUSH-IN L-FITTING QSLF-3/8-10-B


Push-in L-fitting QSLF-3/8-10-B 360° orientable, internal thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x100x40 mm
Logistic Weight41 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 79.90 excl. VAT
/ 10 pieces
£ 95.88 incl. VAT
  • Delivery usually within ( 6 ) days