FESTO 11945 BARBED FITTING CN-1/8-PK-4


Barbed Fitting

References
festo:CN-1/8-PK-4
rubix:123A3867
manufacturer :11945
ean:4052568021238
CN-1/8-PK-4 Barbed fitting
brand logo
Technical specifications
MaterialAluminium
Connection 1G 1/8
See all Specifications

Product details : FESTO 11945 BARBED FITTING CN-1/8-PK-4


Barbed fitting CN-1/8-PK-4 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring Nominal size=3,2 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight3,12 g
MaterialAluminium
Connection 1G 1/8
Connection 26
Show UNSPSC/ECL@SS
£ 22.90 excl. VAT
/ 10 pieces
£ 27.48 incl. VAT
  • Delivery usually within ( 11 ) days