Push-in T-Connector
Material | pbt |
---|---|
Connection 1 | 10 mm |
Logistics dimensions (L x W x H) | 140x135x90 mm |
---|---|
Logistic Weight | 26,32 g |
Material | pbt |
Connection 1 | 10 mm |
Profile | qst |
Connection 2 | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery