SMC KQ2E02-00NJ NICKEL PLATED BRASS FITTING I 2 TUBE

Bulkhead Union

See technical information

References

SMC:KQ2E02-00NJ
Rubix:206A5569
EAN:3618036068726
brand logo

Technical specifications

Materialbrass + electroless nickel plated
See all Specifications

Product details : SMC KQ2E02-00NJ NICKEL PLATED BRASS FITTING I 2 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead union.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.

Applicable Tube O.D.: ø 2
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: J (Interchangeable with KJE Series)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight4 g
Materialbrass + electroless nickel plated
Max. temperature60 °C
Typebulkhead union
Tube diameter2 mm
£ 3.96 excl. VAT
/ Each
£ 4.75 incl. VAT
  • Delivery usually within ( 4 ) days