MECALINE PUSH IN BULKHEAD -12MM 883914

BULKHEAD STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS

See technical informationSee documents

References

Mecaline:883914
Rubix:216A1913
EAN:3660338373145
brand logo

Technical specifications

Connection 112
Materialnickel-plated brass
See all Specifications

Documents

Product details : MECALINE PUSH IN BULKHEAD -12MM 883914


Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70

Technical specifications


Attributes
Connection 112
Materialnickel-plated brass
Length39.5 mm
Min. temperature-20 °C
Coloursilver
Connection 212
Max. temperature80 °C
Service pressure16 bar
Type of fluidcompressed air, vacuum, water (non-food)
Metric exterior tube diameter12 mm
Metric exterior tube diameter 212 mm
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
  • In stock: Next day delivery