Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 859009 POLYAMIDE PLUG 8
MECALINE 859009 POLYAMIDE PLUG 8
POLYAMIDE PLUG
References
mecaline:
859009
rubix:
208A5205
ean:
3660338140617
Technical specifications
Connection 1
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859009 POLYAMIDE PLUG 8
Polyamide plug designed to block the passage of fluid for push-on fittings
Technical specifications
Attributes
Connection 1
8
Material
Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.08
excl. VAT
/
Each
£
1.30
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
CAMOZZI 8MM-6MMREDUCER 6580-8-6
MECALINE UNION ELBOW 4 853170
LEGRIS 8MM ELBOW 3102-08-00
SMC KQ2T23-00A MALE FITTING I 3.2 TUBE
FESTO 130691 PUSH-IN CONNECTOR PK100 QS-6-4-100
MECALINE 859007 POLYAMIDE PLUG 5
CAMOZZICAM-6590-4 BULKHEAD COUPLING 4MM 6590 4
SMC KQ2L05-00A MALE FITTING 3/16 TUBE
SMC KQ2L REDUCER ONE TOUCH PUSH FIT 10-12MM TUBE REDUCERS
SMC KQ2U05-00A FITTING 3/16 TUBE
AVENTICS 2121404000
FESTO 558760 PUSH-IN CONNECTOR NPQM-D-Q4-E-P10
SMC KQ2R11-13A FITTING 1/2 TUBE 3/8 TUBE
SMC KBZ2-08 BRANCH ELBOW MODULE
MECALINE STRAIGHT FITTING 6 853155