MECALINE 860064 90DEG ELBOW BULKHEAD FITTING 12 MM
BULKHEAD - UNION ELBOW
See technical informationSee documentsReferences
Mecaline:860064
Rubix:216A1449
EAN:3660338150166

Documents
Product details : MECALINE 860064 90DEG ELBOW BULKHEAD FITTING 12 MM
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
- In stock: Next day delivery
