References
SMC:KQ2R12-16A-X35
Rubix:2604250

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 16 |
Documents
Product details : SMC KQ2R12-16A-X35 ONE-TOUCH FITTING
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
| Connection 1 | 16 |
| Connection 2 | 12 |
| Tube diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 4 ) days