FESTO 190675 PUSH-IN Y-FITTING QSY-1/4-4


Push-in Y-Fitting

References
festo:QSY-1/4-4
rubix:118A0533
manufacturer :190675
ean:4052568043063
QSY-1/4-4 Push-in Y-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
See all Specifications

Product details : FESTO 190675 PUSH-IN Y-FITTING QSY-1/4-4


Push-in Y-fitting QSY-1/4-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight23,08 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
Profilestandard
Connection 24
Show UNSPSC/ECL@SS
£ 74.70 excl. VAT
/ 10 pieces
£ 89.64 incl. VAT
  • Delivery usually within ( 11 ) days