RELIANCE 2399 BURNSOOTHE BURN RELIEF GEL BOTTLE 50ML
BurnSoothe Burn Dressings
See technical informationSee documentsReferences
Reliance Medical:2399
Rubix:45022870
EAN:5060186991122

Documents
Product details : RELIANCE 2399 BURNSOOTHE BURN RELIEF GEL BOTTLE 50ML
Single use dressings. Varying sizes to suit different body areas. Sterile and non-toxic. Instant burn relief and protection. Available in dressing or bottled gel. Emergency first aid burn dressing, relieves pain, cools & comforts, helps prevent contamination and is non-adherent.
Technical specifications
Attributes
| Material | hydrogel (polyacrylic acid gel) |
|---|---|
| Length | 10.5 mm |
| Type | burn gel dressing (soothing, cooling gel for burns) |
| Sterility | sterile |
| Size | 50ml |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
- In stock: Next day delivery
