RELIANCE 554 WASHPROOF PLASTERS ASSORTED PK10


Dependaplast Washproof Plasters

References
reliance medical:554
rubix:2525977
ean:5060131885544
brand logo
brand logo
Technical specifications

Product details : RELIANCE 554 WASHPROOF PLASTERS ASSORTED PK10


Washproof. Moisture vapour permeable membrane. Perfect barrier to water, virus, bacteria and fungi. Acrylic, low allergy adhesive. Flexible PE plastic film is used to ensure a super-thin, flexible, washproof plaster. The membrane is moisture vapour permeable, allowing the skin to breathe, without the need for physical perforations, keeping the adhesive securely in place, whilst acting as a complete barrier to water, virus, bacteria and fungi. High-tech acrylic adhesive provides a really secure fixing but is skin friendly and low allergy.
Contents :
4 4cm x 4cm ; 4 7cm x 2cm ; 2 7.5cm x 2.5cm

Technical specifications


Attributes
Length11.2 cm
Height8 cm
Show UNSPSC/ECL@SS
£ 0.58 excl. VAT
/ Each
£ 0.70 incl. VAT
  • In stock: Next day delivery