RELIANCE 516 ADVANCED FABRIC PLASTERS ASSORTED PK100


Dependaplast Advanced Fabric Plasters

References
reliance medical:516
rubix:45022882
ean:5060131885162

Product details : RELIANCE 516 ADVANCED FABRIC PLASTERS ASSORTED PK100


Latex-free, lightweight stretch. Special low-allergy adhesive. Suitable for sensitive skin. Washproof fabric. Now lighter-weight, made from modern hi-tech and extra flexible fabrics that are more comfortable, conformable, washproof and easy to wear. The elastic fabric stretches in all directions, ideal for covering joints and skin folds with ease and comfort. The fabric coated with a hydrophilic polymer making it water repellent and washproof. The new super-sticky zinc oxide adhesive ensures that Dependaplast Fabric Plasters remain stuck firmly in place. The adhesive comes cleanly away, avoiding unsightly plaster marks being left on the skin.
Contents :
30 4cm x 4cm
30 7cm x 2cm
30 7.5cm x 2.5cm
10 7.5cm x 5cm

Technical specifications


Attributes
No attributes to display for this product
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
  • In stock: Next day delivery