Filter Options
CATEGORIES
  • sterile adhesive dressing (27)
  • 1Brand
  • reliance medical
    (27)
  • 27 Product(s) with 27 variant(s):

    Relevance
    brand logobrand logo
    • reliance medical:316
    • rubix:45022874
    • ean:5060131883168
    brand logo
    • Material:non-woven pad sewn to polyester bandage
    • Length:12 mm
    £ 0.30 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:363
    • rubix:2017709
    • ean:5060131883632
    brand logo
    • Material:pad: 70% viscose + 30% polyester; bandage: polyester (150d polyester + 40s polyester).
    • Length:6 mm
    £ 0.47 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:554
    • rubix:2525977
    • ean:5060131885544
    brand logo
    • Material:flexible pe plastic film (moisture vapour permeable membrane) with high-tech acrylic adhesive
    • Length:11.2 mm
    £ 0.70 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:533
    • rubix:2573265
    • ean:5060131885339
    brand logo
    • Material:flexible pe (polyethylene) plastic film (moisture vapour permeable membrane); high-tech acrylic adhesive
    • Length:7 mm
    £ 3.84 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:310
    • rubix:80176090
    • ean:5060131883106
    brand logo
    • Material:polyester, cotton
    • Length:3.5 mm
    £ 9.35 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:2399
    • rubix:45022870
    • ean:5060186991122
    brand logo
    • Material:hydrogel (polyacrylic acid gel)
    • Length:10.5 mm
    £ 4.80 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:382
    • rubix:2573263
    • ean:5060131883823
    brand logo
    • Material:70% viscose + 30% polyester
    • Length:7.5 mm
    £ 15.80 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:2690
    • rubix:80163180
    • ean:5060186991733
    brand logo
    • Material:absorbent foam
    • Length:6 mm
    £ 7.63 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:534
    • rubix:80280369
    • ean:5060131885346
    brand logo
    • Material:breathable stretch fabric; highly absorbent central pad (relipad low-adherence technology)
    • Length:7.5 mm
    £ 4.59 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • reliance medical:546
    • rubix:45022881
    • ean:5060131885469
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:616
    • rubix:80210377
    • ean:5060131886169
    brand logo
    • Length:1.25
    £ 0.63 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:685
    • rubix:121A0654
    • ean:5060131886855
    brand logo
    • Length:2.5
    £ 0.73 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:317-PK10
    • rubix:80176093
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:442
    • rubix:80347888
    • ean:5060131884424
    brand logo
    • Length:7.5
    £ 1.53 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:372
    • rubix:238A5486
    • ean:5060131883724
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:371
    • rubix:80146304
    • ean:5060131883717
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:321-PK10
    • rubix:230A1986
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:544-PK10
    • rubix:80222623
    • ean:5060131885445
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:332-PK10
    • rubix:119A7482
    • ean:5060131883328
    • Usually arrives within 14 working days
    brand logobrand logo
    • reliance medical:516
    • rubix:45022882
    • ean:5060131885162
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:317
    • rubix:45022875
    • manufacturer :317
    • ean:5060131883175
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:391
    • rubix:45022871
    • ean:5060131883915
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:399
    • rubix:45022869
    • ean:5060131883991
    • In stock: Next day delivery
    brand logobrand logo
    • reliance medical:2210
    • rubix:80328472
    • ean:5060186998800
    • In stock: Next day delivery
    24 items of 27