DORMER S76518.0 END MILL 18.00 MM 6706870


Roughmilling Cutters C765

References
dormer:S76518.0
rubix:2557008
ean:7320760684191
Roughing End Mill 18.0 mm
brand logo
Technical specifications
Diameter18 mm
Total length100 mm
Length of cut38 mm
See all Specifications

Product details : DORMER S76518.0 END MILL 18.00 MM 6706870


VHM 4 cutter rough cutter with short cutting edge and extending length. Differential gearing. DIN 6335 HA cylindrical shaft. 40° spiral and 10° cutter angle. AlCrN coated for steel <1200 N/mm². Stainless steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm².

Applications

• Soft steel machine steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB>850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB>700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Nickel alloy (<270 HB>900 N/mm²)

Technical specifications


Attributes
Diameter18 mm
Total length100 mm
Length of cut38 mm
Number of teeth4
Tail diameter18 mm
Type of tailHA
Machining materialSteel, stainless steel. cast iron, titanium and nickel alloys
TypeRoughmilling Cutter
CoatingAluminium Chrome-Nitride
Body materialCarbide
Cutting angle40 °
Show UNSPSC/ECL@SS
£ 275.80 excl. VAT
/ Each
£ 330.96 incl. VAT
  • Usually arrives within 14 working days