References
Dormer:P811C12.7X6.0
Rubix:2578938
EAN:7320760687932




Technical specifications
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : DORMER P811C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814152
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 25 mm |
| Total length | 70 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 36.27 excl. VAT
/ Each
£ 43.52 incl. VAT
- Usually arrives within 14 working days