References
Dormer:P82512.7X6.0
Rubix:2578986
EAN:7320760688410




Technical specifications
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : DORMER P82512.7X6.0 BURR 12.70 MM X 6.00 MM 6814200
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 58 mm |
| Total length | 12.7 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 38.31 excl. VAT
/ Each
£ 45.97 incl. VAT
- Usually arrives within 14 working days