Key-way cutter C110
Diameter | 14.29 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 12 mm |
Diameter | 14.29 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 12 mm |
Number of teeth | 2 |
Length of cut | 27.5 mm |
Total length | 73 mm |
Body material | HSS-E / PM |
Centre cut | No |
Capacity length | 27.5 mm |
Cutting angle | 30 ° |
Usually arrives within 14 working days